Page 1 of 370

Next

Compare
ER-18T

COMPARE

ER-18T

Description
ER-18T INSERT BEARING ; 1-1/8"X7/8"

SEALMASTER

Part # 705574

BDI # 354275

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Cylindrical
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
1030-1.1/8G

COMPARE

1030-1.1/8G

Description
1030-1.1/8G INSERT BEARING MOUNTED UNIT ; SELF-LUBE

RHP BEARING

Part # 1030-1.1/8G

BDI # 1412543

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
AELS206-102N

COMPARE

AELS206-102N

Description
AELS206-102N MOUNTED UNIT INSERT BEARING ; 1-ROW

NSK

Part # AELS206-102N

BDI # 17758825

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Light Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.712
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
SA 206-18 FP9

COMPARE

SA 206-18 FP9

Description
SA 206-18 FP9 INSERT BEARING ; ECC LOCKING COLLAR

RINGBALL

Part # SA 206-18 FP9

BDI # 18136015

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCF206-18

COMPARE

UCF206-18

Description
UCF206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 4 BOLT CAST IRON HSG

TIMKEN

Part # UCF206-18

BDI # 20353349

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY