L45449-2
Description
L45449-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.142" BORE 0.58" WD
Part # L45449-20024
BDI # 1362813
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646862
Precision Class:
Standard
Basic Number:
L45449
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591275
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
BT1B 328688 AC/Q
Description
BT1B 328688 AC /Q TAPERED ROLLER BRG ; SMALL SIZE
Part # BT1B 328688 AC/Q
BDI # 1422528
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
328688
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No