32208J
Description
32208J TAPERED ROLLER BEARING ; 40MM BOREX80MM ODX24.75MM W
Part # 32208J
BDI # 1412723
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654393
Precision Class:
Standard
Basic Number:
32208
6208 2RS C3 EMQV2
Description
6208 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Part # 6208 2RS C3 EMQV2
BDI # 18265216
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
30308M-90KM1
Description
30308M-90KM1 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE 40MM BORE 90MM OD
Part # 30308M-90KM1
BDI # 1336435
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
40
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660668
Assembly Components:
X30308M (1) | Y30308M (1)
Basic Number:
30308
Precision Class:
Standard
NUP208ET
Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # NUP208ET
BDI # 1413339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
61908-2RS1
Description
61908-2RS1 DEEP GROOVE BALL BRG ; 40MM BORE 62MM OD 12MM WD
Part # 61908-2RS1
BDI # 1420846
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2205
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No