Page 1 of 668

Next

Compare
FY 2.3/16 FM

COMPARE

FY 2.3/16 FM

Description
FY 2.3/16 FM FLANGED BALL BEARING UNIT

SKF

Part # FY 2.3/16 FM

BDI # 1265266

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.4
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN: 554918
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
GW211PP2

COMPARE

GW211PP2

Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR

TIMKEN

Part # GW211PP2C5

BDI # 1356462

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33.35
Other Features: Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric: Inch
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
UC211-35

COMPARE

UC211-35

Description
UC 211-35 INSERT BEARING UNIT ; NORMAL DTY WIDE INNER RING INSERT W/ SS

RINGBALL

Part # UC211-35

BDI # 18175082

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 25
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.6
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
FC-S2-203R

COMPARE

FC-S2-203R

Description
FC-S2-203R FLANGED BLOCK BEARING

DODGE

Part # 070652

BDI # 247273

Features

Cartridge Pilot Diameter - Inch: 5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.63
Nominal Bolt Circle Diameter Round - Inch: 5.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger | With Set Screw
Global Part Number GPN: 550827
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
MSF-35T

COMPARE

MSF-35T

Description
MSF-35T FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE 7.9" BOLT CIRCLE 4 HOLE

SEALMASTER

Part # 705687

BDI # 347680

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Skwezloc | Has Flinger
Global Part Number GPN: 12234
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY