4Y8AE8-23GX
Description
4Y8AE8-23GX HANGER BALL BEARING ; 1-7/16" BORE STAINLESS
Part # 4Y8AE8-23GX
BDI # 21489155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.7
Other Features:
Food Grade Grease Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.202
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
NA3GB7-12-LK
Description
NA3GB7-12-LK FLANGED BLOCK BEARING ; POLYMER 3-BOLT
Part # NA3GB7-12-LK
BDI # 20880609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.878
Length Thru Bore - Inch:
1.57
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Polymer Block Bearing | Polymer Block Bearing | Gray Bearing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4
Rolling Element:
Sleeve Bearing
NA2GC7-16-LK
Description
NA2GC7-16-LK FLANGED BLOCK BEARING ; POLYMER 2-BOLT
Part # NA2GC7-16-LK
BDI # 20880979
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.4
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
99
Number of Mounting Holes:
2
QFIUH7-2
Description
QFIUH7-2 SELF-ALIGNING INSERT BEARING ; POLY ROUND WITH SLEEVE
Part # QFIUH7-2
BDI # 20881459
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
56.642
Length Thru Bore - Inch:
2.23
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Black Finish
Mounting Method:
Set Screw Sleeve