PB22447HK81
Description
PB22447HK81 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 2004000
BDI # 580652
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247243
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FBB22423HHC
Description
FBB22423HHC FLANGED BLOCK ROLLER BEARING ; 1-7/16" SHAFT DIA
Part # 10429944
BDI # 581436
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Other Features:
Double Row | Single Collar | Closed End | Extended Inner Race | With Set Screw
Global Part Number GPN:
558959
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing
FB22639HHCK81A
Description
FB22639HHCK81A FLANGED ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10436408
BDI # 572835
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.312
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Closed End Cap
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
171.5
Number of Mounting Holes:
4
PB22439HK81
Description
PB22439HK81 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 2003955
BDI # 573226
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247113
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FBB22431HK81
Description
FBB22431HK81FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 2023266
BDI # 573216
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558994
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing