Page 1 of 5

Next

Compare
MU5210TV

COMPARE

MU5210TV

Description
MU5210TV CYLINDRICAL ROLLER BEARING ; 50MM BORE 90MM OD 30.175 WID RBEC 1

LINKBELT

Part # 2003675

BDI # 582730

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450925
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
PB22439E

COMPARE

PB22439E

Description
PB22439E PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA

LINKBELT

Part # 2003944

BDI # 573997

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Single Collar
Global Part Number GPN: 247098
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P3S227E

COMPARE

P3S227E

Description
P3S227E PILLOW BLOCK BALL BEARING ; 1 11/16" SHAFT DIA

LINKBELT

Part # 2009330

BDI # 576112

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.85
Other Features: Single Row
Global Part Number GPN: 516443
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
FXWG 2E20 E

COMPARE

FXWG 2E20 E

Description
FXWG 2E20 E FLANGED BLOCK BALL BEARING ; 1-1/4" BORE 3.6" BOLT CIRCLE 2-HOLE

LINKBELT

Part # 2021049

BDI # 15069452

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Nominal Bolt Circle Diameter Round - Inch: 3.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Extended Inner Race

Global Part Number GPN: 244150
Housing Style: 2 Bolt Flange Block
Housing Material: High Test Iron
Mounting Method: Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
SG223EL

COMPARE

SG223EL

Description
SG223EL INSERT BALL BEARING ; 1.438" UNMOUNTD SINGLE LIP CONTACT SEAL

LINKBELT

Part # 2009090

BDI # 582263

Features

Inner Race Profile: Extended Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Spherical
Global Part Number GPN: 245223
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY