Page 1 of 5

Next

Compare
TRE5N

COMPARE

TRE5N

Description
TRE5N SPHERCO ROD END BEARING

RBC BEARINGS

Part # TRE5N

BDI # 796587

Features

Enclosure: Open
Housing Width - Millimeter: 8.75
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 5/16-24 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 4 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
CFM12N

COMPARE

CFM12N

Description
CFM12N SPHERCO ROD END BEARING ; CFM SERIES

RBC BEARINGS

Part # CFM12N

BDI # 796361

Features

Enclosure: Open
Housing Width - Millimeter: 17.45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Mounting Thread: 3/4-16 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 2 Piece | Extra Capacity | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
TF10N

COMPARE

TF10N

Description
TF10N SPHERCO ROD END BEARING

RBC BEARINGS

Part # TF10N

BDI # 796419

Features

Enclosure: Open
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 5/8-18 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 4 Piece | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
TR8N

COMPARE

TR8N

Description
TR8N SPHERCO ROD END BEARING

RBC BEARINGS

Part # TR8N

BDI # 796567

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Mounting Thread: 1/2-20 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 4 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
B16-L

COMPARE

B16-L

Description
B16L SPHERICAL PLAIN BEARING ; 1" BORE 3/4" HOUSING WID 1-5/8" OD

RBC BEARINGS

Part # B16L

BDI # 796730

Features

Enclosure: Open
Housing Width - Millimeter: 19.05
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.625
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY