ZBR2208
Description
ZBR2208 FLANGED BLOCK ROLLER BEARING ; 2-1/2" BORE 6-1/2" BOLT CIRCLE 4-HOLE
Part # 7553690
BDI # 18147808
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555988
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
ZA2207
Description
ZA2207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 7551050
BDI # 18146902
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502359
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MEP2215
Description
MEP2215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 7565837
BDI # 18144639
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502739
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ZB2400
Description
ZB2400 FLANGED BLOCK ROLLER BEARING ; 4" BORE 10.7" BOLT CIRCLE 4-HOLE
Part # 7551860
BDI # 18147257
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556044
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
ZPS5515F
Description
ZPS5515F PILLOW BLOCK ROLLER BEARING ; 5-15/16" SHAFT DIA
Part # 7554470
BDI # 18149127
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Other Features:
Double Row | Double Collar
Global Part Number GPN:
501788
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4