305802 C-2Z
Description
305802 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 15MMX40MMX15.9MM
Part # 305802 C-2Z
BDI # 1422008
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
NA 2203.2RS
Description
NA 2203.2RS NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA 2203.2RS
BDI # 1419633
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | With Inner Ring | Lip Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
361202 R
Description
361202 R TRACK ROLLER BRG ; 40MM ROLL DIA 11MM ROLL WD 15MM BORE
Part # 361202 R
BDI # 1421493
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged
Rolling Element:
Ball Bearing
305702 C-2Z
Description
305702 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 15MMX40MMX15.9MM
Part # 305702 C-2Z
BDI # 1419419
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row