7210CDB/GNP5
Description
7210CDB/GNP5 ANGULAR CONTACT BALL BRG ; 50MMX90MMX40MM
Part # 7210CDB/GNP5
BDI # 1212675
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7006DB/GNP5
Description
7006DB/GNP5 ANGULAR CONT BALL BRG ; 30MMX55MMX 26MM
Part # 7006DB/GNP5
BDI # 1210316
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7209CDB/GNP5
Description
7209CDB/GNP5 ANGULAR CONT BALL BRG ; 45MMX85MMX38MM
Part # 7209CDB/GNP5
BDI # 1212620
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6013ZZP5
Description
6013ZZP5 DEEP GROOVE BALL BEARING ; 65MM ID 100MM OD 18MM W DOUBLE SHIELDED
Part # 6013ZZP5
BDI # 1205135
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7022CDB/GNP5
Description
7022CDB/GNP5 ANG CONT BALL BRG ; NON RETURNABLE 110MMX170MMX56MM
Part # 7022CDB/GNP5
BDI # 24968829
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring