Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
66.675
Other Features:
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
146.05
Outer Race Profile:
Spherical
Global Part Number GPN:
564011
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
63.5
Other Features:
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.475
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563477
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
104.8
USFB5000-315-C
Description
USFB5000-315-C FLANGE ROLLER BEARING ; 4-BOLT COLLAR MOUNT
Part # 737193
BDI # 334442
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
Number of Mounting Holes:
4
USRBF5000AE-315-C
Description
USRBF5000AE-315-C PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 737667
BDI # 334228
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
150.825
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
108