22226EAKE4C3
Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W
Part # 22226EAKE4C3
BDI # 1184116
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24130 CC/W33
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6326 M/C3
Description
6326 M/C3 DEEP GROOVE BALL BRG ; 130MM BORE 280MM OD 58MM WD SR OPEN
Part # 6326 M/C3
BDI # 1418485
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2659
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6230C3
Description
6230C3 DEEP GROOVE BALL BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW
Part # 6230C3
BDI # 17757904
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
24130CAME4
Description
24130CAME4 SPHERICAL ROLLER BEARING ; 150MM BOREX250MM ODX100MM W 2-ROW
Part # 24130CAME4
BDI # 1185213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing