B71930-E-T-P4S-QUM
Description
B71930-E-T-P4S-QUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71930-E-T-P4S-QUM
BDI # 1180090
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B7032-E-T-P4S-QUL
Description
B7032-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7032-E-T-P4S-QUL
BDI # 1179867
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71930-E-T-P4S-QUL
Description
B71930-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71930-E-T-P4S-QUL
BDI # 19409398
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
B71934-E-T-P4S-QUM
Description
B71934-E-T-P4S-QUM SPINDLE BEARING ; NON RETURNABLE 170MM X 230MM X 112MM
Part # B71934-E-T-P4S-QUM
BDI # 24858785
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring