Page 1 of 15

Next

Compare
NU2344-EX-TB-M1

COMPARE

NU2344-EX-TB-M1

Description
NU2344-EX-TB-M1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2344-EX-TB-M1

BDI # 1164304

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22344-BE-XL-K-C3

COMPARE

22344-BE-XL-K-C3

Description
22344-BE-XL-K-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 220MM X 460MM X 145MM

FAG

Part # 22344-BE-XL-K-C3

BDI # 1179230

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22340-BEA-XL-MA1-T41A

COMPARE

22340-BEA-XL-MA1-T41A

Description
22340-BEA-XL-MA1-T41A X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER

FAG

Part # 22340-BEA-XL-MA1-T41A

BDI # 22389828

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Outside Diameter - Millimeter: 420
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230S.807

COMPARE

230S.807

Description
230S.807 SPLIT SPHR RLR BEARING

FAG

Part # 230S.807

BDI # 1140981

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23240-BE-XL-K-C3

COMPARE

23240-BE-XL-K-C3

Description
23240-BE-XL-K-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE

FAG

Part # 23240-BE-XL-K-C3

BDI # 1179311

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY