Page 1 of 3007

Next

Compare
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
UC208-24

COMPARE

UC208-24

Description
UC208-24 INSERT BALL BEARING

TIMKEN

Part # UC208-24

BDI # 20353747

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 21
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MSF1.1/2

COMPARE

MSF1.1/2

Description
MSF1.1/2 FLANGE MOUNTED UNIT ; 4-BOLT 1-1/2" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF1.1/2

BDI # 1191177

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8

Housing Configuration: 1 Piece Solid
Other Features: Single Row
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
MR 1466

COMPARE

MR 1466

Description
MR 1466 NEEDLE ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 5501466000

BDI # 347254

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.322
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NUP208ET

COMPARE

NUP208ET

Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # NUP208ET

BDI # 1413339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY