Page 1 of 58

Next

Compare
EE426200-902A1

COMPARE

EE426200-902A1

Description
EE426200-902A1 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # EE426200-902A1

BDI # 1355226

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 33
Outside Diameter - Millimeter: 838.2
Bore - Millimeter: 508

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 661475
Assembly Components: EE426200 (2) | 426331CD (1) | X1S-426200 (1)
Basic Number: EE426200
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
C-8851-A

COMPARE

C-8851-A

Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD

TIMKEN

Part # C-8851-A

BDI # 22838630

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Outside Diameter - Millimeter: 720
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
EE243197-90119

COMPARE

EE243197-90119

Description
EE243197-90119 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # EE243197-90119

BDI # 1354947

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 24.995
Outside Diameter - Millimeter: 634.873
Bore - Millimeter: 498.323

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 659547
Assembly Components: EE243197 (1) | 243250 (1)
Basic Number: EE243197
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
240/500YMBW33W45AC3

COMPARE

240/500YMBW33W45AC3

Description
240/500YMBW33W45AC3 ; NON RETURNABLE

TIMKEN

Part # 240/500YMBW33W45AC3

BDI # 1319104

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
NCF29/500VC3

COMPARE

NCF29/500VC3

Description
NCF29/500VC3 CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF29/500VC3

BDI # 21955409

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY