Page 1 of 87

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 7,672.76 / each QTY
EE755285-90081

COMPARE

EE755285-90081

Description
EE755285-90081 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # EE755285-90081

BDI # 1355530

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 36
Outside Diameter - Millimeter: 914.4
Bore - Millimeter: 723.9

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658867
Assembly Components: EE755285 (2) | 755361CD (1) | X1S-755285 (1)
Basic Number: EE755285
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
618/710 MA

COMPARE

618/710 MA

Description
618/710 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA

BDI # 1268302

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
618/710 MA/C3

COMPARE

618/710 MA/C3

Description
618/710 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA/C3

BDI # 1258486

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
618/670 MA

COMPARE

618/670 MA

Description
618/670 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/670 MA

BDI # 1268301

Features

Enclosure: Open
Outer Race Width - Millimeter: 69
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY