Page 1 of 4324

Next

Compare
33120JR

COMPARE

33120JR

Description
33120JR ; TAPERED ROLLER BEARING

KOYO

Part # 33120JR

BDI # 20865104

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Bore - Millimeter: 100

Bore - Inch: 3.937
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class: Standard
Basic Number: 33120

Price Inventory : In stock
Loading Price
QTY
22318EMW33C3

COMPARE

22318EMW33C3

Description
22318EMW33C3 SPHERICAL RLR BRG ; 90MM ID 190MM OD 64MM WD OPEN

TIMKEN

Part # 22318EMW33C3

BDI # 20054409

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
6318LLBC3/EM

COMPARE

6318LLBC3/EM

Description
6318LLBC3/EM DEEP GROOVE BALL BEARING ; 90MM ID 190MM OD 43MM W DOUBLE SEALED

NTN

Part # 6318LLBC3/EM

BDI # 1208849

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 43
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.48

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 840
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU220EMC3

COMPARE

NU220EMC3

Description
NU220EMC3 CYLINDRICAL ROLLER BEARING ; 100MM BOREX180MM ODX34MM W 1-ROW

NSK

Part # NU220EMC3

BDI # 17760800

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
RFB 308C

COMPARE

RFB 308C

Description
RFB 308C FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE COLLAR MOUNT

SEALMASTER

Part # 559896

BDI # 351602

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 2 Piece Split

Other Features: Double Row | Heavy Duty | Double Collar | With Set Screw
Global Part Number GPN: 553330
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY