M88040-2
Description
M88040-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-1/8" BORE 7/8" WD
Part # M88040-70016
BDI # 1425519
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
645745
Precision Class:
Standard
Basic Number:
M88040
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
CB-1822-16
Description
CB-1822-16 SLEEVE BEARING ; 1-1/8" BORE 1-3/8" OD 2" LTB
Part # 104468
BDI # 522929
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
2
Global Part Number GPN:
489624
UCF206-18
Description
UCF206-18 FLANGE BLOCK BALL BEARING ; 1-1/8" BORE 4 BOLT CAST IRON HSG
Part # UCF206-18
BDI # 20353349
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.687
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar