Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove | Molded Window Cage Type
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
JXC25469CD-90UB8
Description
JXC25469CD-90UB8 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JXC25469CD-90UB8
BDI # 1361389
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
49
Bore - Inch:
1.929
Other Features:
2 Single Cone | 1 Double Cup | 2 Seal | 1 EXXON RONEX MP Grease
Assembly Components:
JXC25469CD (2) | JXC25469DG (1) | XC25469S (2) | GR28 (1)
Basic Number:
JXC25469CD
Precision Class:
Standard
JXC25469C-90UA3
Description
JXC25469C-90UA3 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JXC25469C-90UA3
BDI # 1361384
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
49
Bore - Inch:
1.929
Other Features:
2 Single Cone | 1 Double Cup | 1 Grease | 2 Seal
Assembly Components:
JXC25469C (2) | JXC25469DA (1) | GR12 (1) | XC25469S (2)
Basic Number:
JXC25469C
Precision Class:
Standard
JXC25469CA-90UA7
Description
JXC25469CA-90UA7 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Part # JXC25469CA-90UA7
BDI # 1361386
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.307
Outside Diameter - Millimeter:
84
Bore - Millimeter:
49
Bore - Inch:
1.929
Other Features:
2 Single Cone | 1 Double Cup | 2 Seal | 1 Grease
Assembly Components:
JXC25469CA (2) | JXC25469DB (1) | XC25469S (2) | GR28 (1)
Basic Number:
JXC25469CA
Precision Class:
Standard