Page 1 of 3

Next

Compare
UCFC205NPMZ2

COMPARE

UCFC205NPMZ2

Description
UCFC205NPMZ2 FLANGED CARTRIDGE BEARING ; 25MM ID

AMI BEARINGS

Part # UCFC205NPMZ2

BDI # 109621

Features

Cartridge Pilot Diameter - Inch: 2.756
Cartridge Pilot Diameter - Millimeter: 70
Inch - Metric: Metric
Length Thru Bore - Millimeter: 34
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Zinc Coated Insert
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
MUCF208-24

COMPARE

MUCF208-24

Description
MUCF208-24 FLANGED BLOCK BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # MUCF208-24

BDI # 103240

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 533016
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 144

Price Inventory : Available to order
Loading Price
QTY
MUCF206-20

COMPARE

MUCF206-20

Description
MUCF206-20 FLANGED BLOCK BEARING ; 1-1/4" BORE 4.7" BOLT CIRCLE 4 HOLE

AMI BEARINGS

Part # MUCF206-20

BDI # 103233

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.7
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 532957
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
UCFT206

COMPARE

UCFT206

Description
UCFT206 FLANGED BLOCK BEARING ; 30MM BORE 117MM BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # UCFT206

BDI # 111780

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 533229
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 117

Price Inventory : Available to order
Loading Price
QTY
SER208

COMPARE

SER208

Description
SER208 INSERT BEARING ; 40MM BORE IR WID 28MM OR WID

AMI BEARINGS

Part # SER208

BDI # 107042

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 28
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.2
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY