Page 1 of 2

Next

Compare
01EB215EX

COMPARE

01EB215EX

Description
COP.01EB215EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE MED DUTY 2-15/16"

COOPER BEARING

Part # COP.01EB215EX

BDI # 17115979

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 31.8
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 61.2
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
02BCP215EXAT

COMPARE

02BCP215EXAT

Description
COP.02BCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE HEAVY DUTY 2-15/16"

COOPER BEARING

Part # COP.02BCP215EXAT

BDI # 17116397

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 139.7
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 112

Price Inventory : Available to order
Loading Price
QTY
01EBCP307EXAT

COMPARE

01EBCP307EXAT

Description
COP.01EBCP307EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE ENCHANCED MED DTY 3-7/16"

COOPER BEARING

Part # COP.01EBCP307EXAT

BDI # 17116193

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 134.95
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.6

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 112

Price Inventory : Available to order
Loading Price
QTY
01BC407GRAT

COMPARE

01BC407GRAT

Description
NOT AVAILABLE IN CANADA

COOPER BEARING

Part # COP.01BC407GRAT

BDI # 19080387

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.125
Length Thru Bore - Millimeter: 84.912
Length Thru Bore - Inch: 3.343
Other Features: Single Row | Split Roller | Medium Duty | Aluminum Seal

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Clamp Collar
Rolling Element: Cylindrical Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
02BCP303EXAT

COMPARE

02BCP303EXAT

Description
02BCP303EX ; BEARING CARTRIDGE PEDESTAL

COOPER BEARING

Part # 02BCP303EX

BDI # 17116557

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 154
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 125.4

Price Inventory : Available to order
Loading Price
QTY