2200-2RS-TVH
Description
2200-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 10MM BORE X 30MM OD X 14MM W
Part # 2200-2RS-TVH
BDI # 1139104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2205-2RS-TVH-C3
Description
2205-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; NON-RETURNABLE DBL ROW 25MM BORE
Part # 2205-2RS-TVH-C3
BDI # 1139115
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
55
Bore - Inch:
2.165
Global Part Number GPN:
653960
Precision Class:
Standard
Basic Number:
33111
32212-A
Description
32212-A TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE
Part # 32212-A
BDI # 1143977
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Precision Class:
Standard
Basic Number:
32212
2206-2RS-TVH
Description
2206-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 30MM X 62MM
Part # 2206-2RS-TVH
BDI # 1410776
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing