22215-E1A-XL-K-M-C3
Description
22215-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 75MM X 130MM X 31MM
Part # 22215-E1A-XL-K-M-C3
BDI # 1139262
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22213-E1-XL-K-C3
Description
22213-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22213-E1-XL-K-C3
BDI # 1139229
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22216-E1A-XL-K-M-C3
Description
22216-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 80MM X 140MM X 33MM
Part # 22216-E1A-XL-K-M-C3
BDI # 1139281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211-E1-XL-K-C3
Description
22211-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 100MM X 25MM
Part # 22211-E1-XL-K-C3
BDI # 1138456
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22218-E1-XL-K-C3
Description
22218-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG
Part # 22218-E1-XL-K-C3
BDI # 1410796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing