G28DU
Description
G28DU DU THRUST WASHER ; 2" ID X 3" OD X 0.09" WD NON RETURNABLE
Part # G28DU
BDI # 362171
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel Backed Composite
Length Thru Bore - Millimeter:
2.286
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
0.09
Other Features:
Self-Lubricating
Global Part Number GPN:
484032
32 DU 28
Description
32DU28 DU PLAIN BEARING ; 2"ID 2-3/16"OD 1-3/4"LTB NON RETURNABLE
Part # 32DU28
BDI # 361730
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.188
Inch - Metric:
Inch
Material:
Steel Backed Composite
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.75
Other Features:
Self-Lubricating
Global Part Number GPN:
483753