BA1416ZOH
Description
BA1416ZOH NEEDLE BEARING ; 7/8" BORE 1-1/8" OD 1" WID
Part # BA1416
BDI # 513438
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372392
Self Aligning:
No
TAF607225
Description
TAF607225 NEEDLE ROLLER BEARING ; 60MM BORE 72MM OD 25MM WID
Part # TAF-607225
BDI # 1402932
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373525
Self Aligning:
No
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M12 X 1.75
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
BA2420ZOH
Description
BA2420ZOH NEEDLE BEARING ; 1-1/2" BORE 1-7/8" OD 1-1/4" WID
Part # BA2420
BDI # 513476
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372432
Self Aligning:
No