Page 1 of 12

Next

Compare
CF10VBUURM

COMPARE

CF10VBUURM

Description
CF10VBUURM CAM FOLLOWER BEARING ; 10MM STUDX22MM ODX12MM W

IKO

Part # CF10VBUURM

BDI # 513820

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement
Global Part Number GPN: 237829

Price Inventory : Available to order
Loading Price
QTY
CFE10-1UUM

COMPARE

CFE10-1UUM

Description
CFE10-1UUM CAM FOLLOWER BEARING ; 13MM STUD X 26MM OD X 12MM W ECC CST

IKO

Part # CFE10-1UUM

BDI # 19131492

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CF10-1UUM

COMPARE

CF10-1UUM

Description
CF10-1UUM CAM FOLLOWER BEARING ; 10MM STUD X 26MM OD X 12MM W CST

IKO

Part # CF10-1UUM

BDI # 513781

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 237791

Price Inventory : Available to order
Loading Price
QTY
CF10BUURM

COMPARE

CF10BUURM

Description
CF10BUURM CAM FOLLOWER BEARING

IKO

Part # CF10BUURM

BDI # 513804

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Caged
Global Part Number GPN: 237815

Price Inventory : Available to order
Loading Price
QTY
CF10-1BUURM

COMPARE

CF10-1BUURM

Description
CF 10 1 BUURM CAM FOLLOWER BEARING ; 10MM STUD X 26MM OD X 12MM W CST

IKO

Part # CF10-1BUURM

BDI # 513776

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Other Features: Caged
Global Part Number GPN: 237788

Price Inventory : Available to order
Loading Price
QTY