Page 1 of 3

Next

Compare
ZARN60120-L-TV

COMPARE

ZARN60120-L-TV

Description
ZARN60120-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE

INA

Part # ZARN60120-L-TV-A

BDI # 1178958

Features

Height - Millimeter: 103
Bore 1 - Inch: 2.362
Bore 2 - Millimeter: 60
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
ZARF50140-L-TV

COMPARE

ZARF50140-L-TV

Description
ZARF50140-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE 50MM X 140MM X 103MM

INA

Part # ZARF50140-L-TV-A

BDI # 1178919

Features

Height - Millimeter: 82
Bore 1 - Inch: 1.969
Bore 2 - Millimeter: 50
Height - Inch: 3.228
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
AKL.D39-1/2-HLG

COMPARE

AKL.D39-1/2-HLG

Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 76.28MM ID X 116.69MM OD

INA

Part # AKL.D39-1/2-HLG

BDI # 1172713

Features

Height - Millimeter: 25.4
Bore 1 - Inch: 3
Bore 2 - Millimeter: 77.8
Height - Inch: 1
Bore 2 - Inch: 3.063

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 4.594
Other Features: Single Row
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
ZARN5090-TV

COMPARE

ZARN5090-TV

Description
ZARN5090-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE

INA

Part # ZARN5090-TV-A

BDI # 15049096

Features

Height - Millimeter: 60
Bore 1 - Inch: 1.969
Bore 2 - Millimeter: 50
Height - Inch: 2.362
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
ZARN60120-TV

COMPARE

ZARN60120-TV

Description
ZARN60120-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE

INA

Part # ZARN60120-TV-A

BDI # 1412264

Features

Height - Millimeter: 82
Bore 1 - Inch: 2.362
Bore 2 - Millimeter: 60
Height - Inch: 3.228
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY