VLA200544-N
Description
VLA200544-N POINT CONTACT BEARING ; NON-RETURNABLE
Part # VLA200544-N
BDI # 1178341
IR60X70X28-XL
Description
IR60X70X28-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE
Part # IR60X70X28-XL
BDI # 1174130
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373962
Self Aligning:
No
HK1210-AS1
Description
HK1210-AS1 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE
Part # HK1210-AS1-B
BDI # 17014776
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage | Oil Hole
Global Part Number GPN:
373758
Self Aligning:
No
HK1212
Description
HK1212 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 12MM BORE 18MM OD
Part # HK1212-HLA
BDI # 1173895
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591625
Self Aligning:
No
EGF12120-E40-Y
Description
EGF12120-E40-Y FLANGED PLAIN BUSHING ; NON-RETURNABLE 12MM ID X 14MM OD
Part # EGF12120-E40-Y
BDI # 18317391
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.472
Nominal Outside Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
20
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
12
Length Thru Bore - Inch:
0.472
Flange Outside Diameter - Inch:
0.787