MPS239N
Description
MPS239N PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA
Part # 2015999
BDI # 21443869
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
SG235ELPA
Description
BRG/SS SG235E INSERT BALL BEARING ; 2-3/16"X3.9370"X1-13/16"
Part # 2015594
BDI # 19437169
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Intermediate Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
46.05
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MFS240N
Description
MFS240N FLANGED BLOCK BALL BEARING ; 6-1/8" OD X 2-1/2" ID X 11/16" W 4-BOLT
Part # 2015983
BDI # 21443853
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
PB22427H
Description
PB22427H PILLOW BLOCK ROLLER BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2-HOLE
Part # 2003885
BDI # 1403093
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517776
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MFS247N
Description
MFS247N FLANGED BLOCK BALL BEARING ; 6-3/4" ODX 2-15/16" IDX13/16" W 4-BOLT
Part # 2015984
BDI # 21443854
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.919
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4