P3S219E
Description
P3S219E PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-HOLE
Part # 2009300
BDI # 577195
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Global Part Number GPN:
516456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S220E
Description
P3S220E PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 2009310
BDI # 580595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row
Global Part Number GPN:
516454
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U235NK75
Description
P3U235NK75 PILLOW BLOCK BALL BEARING ; 2-3/16" SHAFT DIA
Part # 2021808
BDI # 577075
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Other Features:
Single Row
Global Part Number GPN:
245637
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
T3U216N
Description
T3U216N TAKE-UP BALL BEARING ; 1" BORE 9/32" SLOT WID 2-3/8" SLOT-SLOT
Part # 2005910
BDI # 581213
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.375
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.281
Slot to Slot Distance - Millimeter:
60.32
Other Features:
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Global Part Number GPN:
246111
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SG223EL
Description
SG223EL INSERT BALL BEARING ; 1.438" UNMOUNTD SINGLE LIP CONTACT SEAL
Part # 2009090
BDI # 582263
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Spherical
Global Part Number GPN:
245223
Mounting Method:
Set Screw