Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | White Housing | Open End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
559234
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
F3S224E
Description
F3-S224E FLANGED BLOCK BALL BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4-HOLE
Part # 2009255
BDI # 574730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.06
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556814
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
P3S2E20E
Description
P3-S2E20E PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-11/16" BASE-CTR HGT 2-HOLE
Part # 2009305
BDI # 576979
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row
Global Part Number GPN:
516462
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KLFXS2E20DC
Description
KLFXS2E20DC POLYPROPYLENE BALL BRG ; FL BLOCK 1-1/4" SHAFT DIA
Part # 2011155
BDI # 576713
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.13
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | White Housing | Closed End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
244757
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
FX3U216N
Description
FX3U216N FLANGED BLOCK BALL BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 2002455
BDI # 576077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.53
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556236
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99