ER 16-MHFF
Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 2015130
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
F3U235N
Description
F3U235N FLANGED BLOCK BALL BEARING ; 2-3/16" BORE 7.2" BOLT CIRCLE 4-HOLE
Part # 2002710
BDI # 577528
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244962
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
ER 20 K
Description
ER 20 K INSERT BALL BEARING ; 1-1/4" BORE IR WID 15/16" OR WID
Part # 2015220
BDI # 19272122
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562488
Mounting Method:
Concentric Collar
PU335
Description
P-U335 PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE
Part # 2010495
BDI # 578002
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516499
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PU339
Description
P-U339 PILLOW BLOCK BALL BEARING ; 2-7/16" BORE 3-5/8" BASE-CTR HGT 2-HOLE
Part # 2010500
BDI # 575877
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516494
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2