Page 1 of 10

Next

Compare
ER 16-MHFF

COMPARE

ER 16-MHFF

Description
ER 16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W

LINKBELT

Part # 2015130

BDI # 18111089

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.925
Outer Race Profile: Cylindrical
Global Part Number GPN: 562446
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
ER 20 K

COMPARE

ER 20 K

Description
ER 20 K INSERT BALL BEARING ; 1-1/4" BORE IR WID 15/16" OR WID

LINKBELT

Part # 2015220

BDI # 19272122

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 23.825
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 42.875
Outer Race Profile: Cylindrical
Global Part Number GPN: 562488
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
SG232ELPA

COMPARE

SG232ELPA

Description
BRG/SS SG232ELPA INSERT BALL BEARING ; 2"X3.9370"X1-13/16"

LINKBELT

Part # 2015595

BDI # 19437167

Features

Inner Race Profile: Extended Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 25
Other Features: Single Row | Intermediate Duty | With Set Screw

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 46.05
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SG220ELPAK8299A

COMPARE

SG220ELPAK8299A

Description
BRG/SS SG220ELPAK8299A INSERT BALL BRG ; 1-1/4" DIA SETSCREW LOCKING E-LIP SEAL

LINKBELT

Part # 2019262

BDI # 19437221

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Intermediate Duty | Food Grade Grease | Black Oxide Coated Ring

Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 39.7
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UG224NL

COMPARE

UG224NL

Description
UG224NL INSERT BALL BEARING ; 1-1/2" UNMOUNTD SINGLE LIP CONTACT SEAL

LINKBELT

Part # 2006075

BDI # 576094

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Normal Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 245253
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY