4T-M86610
Description
4T-M86610 TAPERED RLR BRG CUP ; SGL 2.5312"X0.6563" STL
Part # M86610
BDI # 17142197
Features
Component:
Cup
Width - Millimeter:
16.662
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Medium Duty | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.656
Basic Number:
M86610
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No
HF2016
Description
HF2016 NEEDLE ROLLER BEARING ; ONE-WAY CLUTCH 20MM ID 26MM OD 16MM W
Part # HF2016
BDI # 1219842
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches
Self Aligning:
No
7009DB
Description
7009DB DUPLEX ANGULAR CONTACT BRG ; NON RETURNABLE 45MM ID 75MM OD 32MM W
Part # 7009DB
BDI # 25144427
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)