KRV19XLLD0H
Description
KRV19XLLD0H NEEDLE ROLLER BRG (SMARTCATALOG)
Part # KRV19XLLD0H
BDI # 25266879
Features
Roller Width - Inch:
0.433
Thread Size:
M8X1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement | Without Oil Hole
Features
Roller Width - Inch:
0.433
Thread Size:
M8X1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Without Oil Hole