Page 1 of 9

Next

Compare
PLRE-1

COMPARE

PLRE-1

Description
PLRE 1 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 97322

BDI # 737264

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239411

Price Inventory : Available to order
Loading Price
QTY
FLRH-1

COMPARE

FLRH-1

Description
FLRH 1 ; HIGH TEMP LOAD RUNNER FLANGED

OSBORN LOAD RUNNERS

Part # 97729

BDI # 737024

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Used for High-Temperature Applications
Global Part Number GPN: 239270

Price Inventory : Available to order
Loading Price
QTY
PLRU-1

COMPARE

PLRU-1

Description
PLRU 1 ; URETHANE TREAD LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 97744

BDI # 737308

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239457

Price Inventory : Available to order
Loading Price
QTY
PLRUE-1-1/8

COMPARE

PLRUE-1-1/8

Description
PLRUE-1-1/8 PLAIN LOAD RUNNER

OSBORN LOAD RUNNERS

Part # 0009788200

BDI # 737319

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 28.575
Other Features: Impact Resistant | Urethane Tread | Reduced Track Wear
Global Part Number GPN: 239470

Price Inventory : Available to order
Loading Price
QTY
CFH 3/4 SB

COMPARE

CFH 3/4 SB

Description
CFH 3/4 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # 0009218600

BDI # 25955281

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY