Features
Enclosure:
Open
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
UCF 206-17
Description
UCF 206-17 PILLOW BLOCK FLANGE UNIT ; NORMAL DUTY 4 BOLT FL WITH SET SCREW
Part # UCF 206-17
BDI # 18137719
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
120
Number of Mounting Holes:
4
5875VMF53
Description
5875VMF53 BALL BEARING ; POR 3/4X2X21/8" FLANGE OD
Part # 5875VMF53
BDI # 20298393
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.529
Other Features:
Unground | Flanged Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Extended Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium