Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Low Base | Skwezloc
Global Part Number GPN:
6822
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ER-36T
Description
ER-36T INSERT BEARING ; NON-RETURNABLE 2-1/4"X1-1/4" CONCENTRIC
Part # 711115
BDI # 354285
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
31.75
Other Features:
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
66.675
Outer Race Profile:
Cylindrical
Global Part Number GPN:
563445
Mounting Method:
Concentric Collar
RPBA 204-C2 CR
Description
RPBA 204-C2 CR PILLOW BLOCK ROLLER BRG ; NON-RETURNABLE
Part # 556928
BDI # 352664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.14
Other Features:
Double Row | Single Collar | Corrosion Resistant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
ERPB 212-C2 CR
Description
ERPB 212-C2 CR PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE ROLLER
Part # 557715
BDI # 352398
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Single Collar | Corrosion Resistant
Global Part Number GPN:
515696
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
RPB 204-C2
Description
RPB 204-C2 PILLOW BLOCK ROLLER BEARING ; NON-RETURNABLE
Part # 559857
BDI # 351683
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12504
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2