6310-2Z/C3
Description
6310-2Z/C3 DEEP GROOVE BALL BRG ; 50MM BORE 110MM OD 27MM WD SR 2 MTL SHL
Part # 6310-2Z/C3
BDI # 1419072
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2293
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5306MFFG
Description
MRC.5306MFFG ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5306MFFG
BDI # 662956
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256344
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5311CFFG
Description
MRC.5311CFFG ANG CONTACT BALL BRG ; NON-RETURNABLE 55MMB 120MMOD 49.2MM WD
Part # MRC.5311CFFG
BDI # 663028
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256427
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3313 A-2Z/C3
Description
3313 A-2Z/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 65MMX140MMX58.7MM
Part # 3313 A-2Z/C3
BDI # 1250963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257829
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5310MFFG
Description
MRC.5310MFFG ANG CONTACT BALL BRG ; 50MM BORE 110MM OD 44.4MM WD
Part # MRC.5310MFFG
BDI # 663020
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256417
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)