6208-2RS1NR
Description
6208-2RS1NR DEEP GROOVE BALL BRG ; 40MM BORE 80MM OD 18MM WD
Part # 6208-2RS1NR
BDI # 1416227
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3003
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6005-2RSHNR
Description
6005-2RSHNR DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD SR 2 SEALS
Part # 6005-2RSHNR
BDI # 1417462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6004-2RSHNR
Description
6004-2RSHNR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD SR 2 SEALS
Part # 6004-2RSHNR
BDI # 1417461
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
3308 A-2ZNR/C3
Description
3308 A-2ZNR/C3 ANG CONTACT BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 36.5MM WD DR
Part # 3308 A-2ZNR/C3
BDI # 1250849
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6305-2RS1NR/C3GJN
Description
6305-2RS1NR/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MM BORE 62MM OD 17MM WD
Part # 6305-2RS1NR/C3GJN
BDI # 1261650
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2690
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes