63800-2RS1/W64F FOOD GRADE
Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING
Part # 63800-2RS1/W64F FOOD GRADE
BDI # 23974549
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2202-E-2RS1TN9/W64F FOOD GRADE
Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING
Part # 2202-E-2RS1TN9/W64F FOOD GRADE
BDI # 23974547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
F2BC 103-TPZM
Description
F2BC 103-TPZM FLANGED BALL BEARING ; NON-RETURNABLE
Part # F2BC 103-TPZM
BDI # 25341408
SAFEMATIC 12386245 CHV-100
Description
SKF SAFEMATIC 12386245 CHV-100
Part # SAFEMATIC 12386245 CHV-100
BDI # 29023970
6204/W64F
Description
6204/W64F FOOD GRADE SOLID LUBE BEARING ; C0 STANDARD CLEARANCE
Part # 6204/W64F
BDI # 24540000
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No