5310MZZG
Description
MRC.5310MZZG ANG CONTACT BALL BRG ; DOUBLE ROW
Part # MRC.5310MZZG
BDI # 663024
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256422
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3310NRJC3
Description
3310NRJC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX110MM ODX44.4MM W 2-ROW
Part # 3310NRJC3
BDI # 1185709
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256544
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263766
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5310NR
Description
5310NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310NR
BDI # 1203871
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256996
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5310NRC3
Description
5310NRC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310NRC3
BDI # 1203872
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)