Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel Backed Composite
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Other Features:
Self-Lubricating
Global Part Number GPN:
483662
CCFH 3 SB
Description
CCFH 3 SB CAM FOLLOWER BEARING ; 3" RLR DIA 1-3/4" RLR WD
Part # 2301512000
BDI # 347107
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22626
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.125
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Other Features:
Self-Lubricating
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
23
Other Features:
Self-Lubricating
6314C4
Description
6314C4 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM W OPEN
Part # 6314C4
BDI # 1208713
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
731
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No