07196-2
Description
07196-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-20024
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Width - Inch:
0.375
Basic Number:
7196
CF 2 SB
Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200112000
BDI # 343974
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20785
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
3
Global Part Number GPN:
482381
KAK1 7/16 PS
Description
KAK1 7/16 PS PILLOW BLK BRG UNIT ; STAINLESS STEEL
Part # KAK1 7/16 PS
BDI # 1362226
Features
Inch - Metric:
Inch
Other Features:
Single Row | Low Base
Global Part Number GPN:
520511
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
46
19150-2;19150-20024
Description
19150-20024 TAPERED ROLLER BEARING CONE ; POR STD PRECISION 1-1/2" BORE 0.65" WD
Part # 19150-20024
BDI # 1311593
Features
Component:
Cone
Width - Millimeter:
16.51
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
647432
Precision Class:
Standard
Width - Inch:
0.65
Basic Number:
19150