CF 2 SB
Description
CF 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2200112000
BDI # 343974
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20785
07196-2
Description
07196-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1-31/32" OD 3/8" WD
Part # 07196-20024
BDI # 1309773
Features
Component:
Cup
Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50.013
Global Part Number GPN:
648174
Precision Class:
Standard
Width - Inch:
0.375
Basic Number:
7196
ES5-R ELEMENT OMEGA 7300090
Description
ES5-R SPACER ELEMENT ; W/#5 CSC CAPSCREWS & RING
Part # 9648450
BDI # 18143338
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
M570N7
Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A
Part # M570N7
BDI # 1403140
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
2194.8In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.063
Outside Diameter - Millimeter:
204.8
Other Features:
Face Dia 7.063 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
151.968