RLS 10-2RS1
Description
RLS 10-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 1-1/4"B 2-3/4"OD 11/16"WD
Part # RLS 10-2RS1
BDI # 1419920
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262979
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6311
Description
6311 DEEP GROOVE BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 6311
BDI # 1412490
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4942
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22232 CCK/W33
Description
22232 CCK /W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE
Part # 22232 CCK/W33
BDI # 1418127
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
FRB 14.5/180
Description
FRB 14.5 /180 BEARING LOCATING RING ; 180MM OD 14.5MM WID SS F/BRG HSG
Part # FRB 14.5/180
BDI # 1419889