SAFD 532

COMPARE

SAFD 532

Description
SAFD 532 PILLOW BLOCK BEARING HOUSING

SKF

Part # SAFD 532

BDI # 1260333

Price Inventory : Available to order
Loading Price
QTY
RLS 10-2RS1

COMPARE

RLS 10-2RS1

Description
RLS 10-2RS1 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 1-1/4"B 2-3/4"OD 11/16"WD

SKF

Part # RLS 10-2RS1

BDI # 1419920

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17.475
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 262979
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6311

COMPARE

6311

Description
6311 DEEP GROOVE BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW

NSK

Part # 6311

BDI # 1412490

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4942
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22232 CCK/W33

COMPARE

22232 CCK/W33

Description
22232 CCK /W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM W TAPERED BORE

SKF

Part # 22232 CCK/W33

BDI # 1418127

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FRB 14.5/180

COMPARE

FRB 14.5/180

Description
FRB 14.5 /180 BEARING LOCATING RING ; 180MM OD 14.5MM WID SS F/BRG HSG

SKF

Part # FRB 14.5/180

BDI # 1419889

Price Inventory : Available to order
Loading Price
QTY