ERX-28 RL

COMPARE

ERX-28 RL

Description
ERX-28 RL INSERT BEARING ; NON-RETURNABLE

SEALMASTER

Part # 705086

BDI # 356776

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Global Part Number GPN: 563637
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ASS205NR

COMPARE

ASS205NR

Description
ASS205NR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID

NTN

Part # ASS205NR

BDI # 1214855

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 27
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SER211-32

COMPARE

SER211-32

Description
SER211-32 INSERT BEARING ; 2" BORE IR WID 1-3/16" OR WID

AMI BEARINGS

Part # SER211-32

BDI # 107053

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 30.175
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Inch
Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 55.575
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY